£13.59
Ex VAT
£16.31
Inc VAT
2 Variations Available
Product Details
Product Specification
CoroMill® R390 Milling Inserts
Inserts For CoroMill® 390
Insert Grade 1020
K20 (K10-K25) PVD coated carbide grade for medium to rough milling of grey and nodular cast iron in wet conditions. Long predictable tool life at
medium to high cutting speeds.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KM |
Corner Radius | 0.80mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.00mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 11T3 |
Insert Style | R390 |
ISO Cut | K10 to K25 |
ISO Designation | R390.11T308M-KM |
Manufacturer Grade | 1020 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 3.59mm |
UNSPSC Code | 23242105 |