£12.79
Ex VAT
£15.35
Inc VAT
11 Variations Available
Product Details
Product Specification
CoroMill® R390 milling inserts are made from a hard carbide substrate for increased rigidity in machining applications. The tough PVD TICN+TIN coating helps prolong the tools lifespan by increasing resistance to wear and tear whilst also helping to protect against heat.
Features and Benefits
• Hard carbide substrate for improved rigidity and stability
• Tough PVD TICN+TIN coating helps prolong the tools lifespan
• Excellent heat and wear resistant properties
Specifications
• Insert Grade GC1025
• P30 (P15-P30)M15 (M10-M20)N15 (N10-N25)S20 (S10-S20)H15 (H10-H20)
• PVD coated
Typical Applications
• Milling
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Corner Radius | 1.60mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.00mm |
EAN | 0000011108016 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+TiN |
Insert Size | 11T3 |
Insert Style | R390 |
ISO Cut | H10 to H20 M10 to M20 N10 to N25 P15 to P30 S10 to S20 |
ISO Designation | R390.11T316M-PM |
Manufacturer Grade | 1025 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 3.59mm |
UNSPSC Code | 23242105 |