noscriptSandvik Coromant R390-170404E-MM INSERT GRADE 1040 5888544 | Cromwell Tools

Sandvik Coromant

R390-170404E-MM INSERT GRADE 1040

SKU:

SNK1220035K

MPN:

5888544

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroMill® R390 milling inserts are made from a hard carbide substrate for increased rigidity in machining applications. The tough PVD TICN+TIN coating helps prolong the tools lifespan by increasing resistance to wear and tear whilst also helping to protect against heat.


    Features and Benefits
    • Hard carbide substrate for improved rigidity and stability
    • Tough PVD TICN+TIN coating helps prolong the tools lifespan
    • Excellent heat and wear resistant properties


    Specifications
    • Insert Grade 1040
    • P30 (P15-P30)M15 (M10-M20)N15 (N10-N25)S20 (S10-S20)H15 (H10-H20)
    • PVD coated


    Typical Applications
    • Milling
    • Steel
    • Stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    ECLASS Code

    21010590

    ISO Designation

    R390-170404E-MM

    Manufacturer Grade

    1040

    MFR Part No.

    25888544

    Pack Quantity

    1

    UNSPSC Code

    23242105