£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
RCCW Milling Inserts
Round milling inserts with a mounting bottom cylinder and 8indexing cavities on the insert flank. Used for roughing and finishing applications in the die & mold industry on alloyed and stainless steel.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 12.00mm |
Insert Size | 1206 |
Insert Style | RCCW |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | RCCW 1206MO |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Series | Millshred |
Shape | Round |
Thickness | 4.00mm |
UNSPSC Code | 23242105 |