£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
RCKT Milling Inserts
Insert Grade 2040
(P40,M30,S30)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Corner Radius | 5.00mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 10.00mm |
Insert Size | 10T3 |
Insert Style | RCKT |
ISO Designation | RCKT 10 T3 M0-MM 2040 |
Manufacturer Grade | GC2040 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |