SKU:
SNK1226190D
MPN:
5740522
£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
RCKT Milling Inserts
Insert Grade 235
(M35) (M25-M40)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WM |
Clearance Angle | 7° |
Corner Radius | 8mm |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
ECLASS Code | 21010590 |
Inscribed Circle | 16mm |
Insert Size | 1606M0 |
Insert Style | RCKT |
ISO Cut | M35 |
ISO Designation | RCKT 16 06 M0-WM 235 |
Manufacturer Grade | GC235 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Round |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |