noscriptIscar S845 SXMU 1606ADTR-MM INSERT GRADE IC910 5605230 | Cromwell Tools

Iscar

S845 SXMU 1606ADTR-MM INSERT GRADE IC910

SKU:

ISC1153150T

MPN:

5605230

£13.49

Ex VAT

£16.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    S845 SXMU Milling Inserts


    Insert Grade IC910
    ISO Range - P/M/K: (P15-P30)(K15-K35)
    Grade or Coating Type: PVD
    Coating Layers: AlTiN


    S845 SXMU 1606 ADTR-MM insert has eight helical right-hand cutting edges, providing a very economical solution. It is very thick and strong and has a wiper which leaves an excellent surface finish. The insert is clamped by a strong M5 screw into an inclined dovetail pocket which provides a very rigid clamping. Due to the most advanced production technology, excellent grade combinations, unique chip deflector and positive cutting angles, the new face milling tools family features high durability, low cutting forces and excellent tool life. The new insert can be used for machining steel, stainless steel and cast iron at very high machining parameters.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010590

    Pack Quantity

    1

    UNSPSC Code

    23242105