£14.69
Ex VAT
£17.63
Inc VAT
Product Details
Product Specification
S845 SXMU Milling Inserts
Insert Grade IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
S845 SXMU 1606 ADTR-MM insert has eight helical right-hand cutting edges, providing a very economical solution. It is very thick and strong and has a wiper which leaves an excellent surface finish. The insert is clamped by a strong M5 screw into an inclined dovetail pocket which provides a very rigid clamping. Due to the most advanced production technology, excellent grade combinations, unique chip deflector and positive cutting angles, the new face milling tools family features high durability, low cutting forces and excellent tool life. The new insert can be used for machining steel, stainless steel and cast iron at very high machining parameters.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | MM |
Corner Radius | 0.80mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 16.35mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1606 |
Insert Style | SXMU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | S845 SXMU1606ADTR MM |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 7.45mm |
UNSPSC Code | 23242105 |