Iscar

SDMR 1205PDR-HQ-M, Milling Insert, Carbide, Grade IC328

SKU:

ISC1152798P

MPN:

5604014

£8.69

Ex VAT

£10.43

Inc VAT

AVAILABLE TO ORDER

    Product Details

    SDMR Milling Inserts


    HELIQUAD, Super positive square insert for machining aluminum, stainless steel and high temperature alloys.


    Grade : IC328
    A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
    ISO Range - P/M/K: (P25-P40)(M30-M40)
    ISO Range - H/S/N: (S20-S30)
    Grade or Coating Type: PVD
    Coating Layers: TiCN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    HQM

    Clearance Angle

    15°

    Corner Radius

    1.00mm

    Cutting Edge Length

    12.70mm

    ECLASS Code

    21010590

    Finish/Coating

    TiCN

    Inscribed Circle

    12.70mm

    Insert Size

    1205

    Insert Style

    SDMR

    ISO Cut

    M30 to M40 P25 to P40 S20 to S30

    ISO Designation

    SDMR 1205PDR-HQ-M

    Manufacturer Grade

    IC328

    Material

    Carbide

    Material Application

    High-Temperature Alloys Stainless Steel Steel

    Pack Quantity

    1

    Shape

    Square

    Thickness

    5.56mm

    UNSPSC Code

    23242105