£8.89
Ex VAT
£10.67
Inc VAT
Product Details
Product Specification
Product Documents
SDMT Milling Inserts
Square Insert
Insert Grade QX530
(P20-P40 ,M20-M30) Coated. A good general purposesteel grade for roughing. Use on steels, cast steel and stainless steel
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 15° |
Corner Radius | 0.80mm |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140212206 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 12.70mm |
Insert Size | 12T3 |
Insert Style | SDMT |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | SDMT 12T308 |
Manufacturer Grade | QX530 |
Material | Carbide |
Material Application | Cast Steel Stainless Steel Steel |
Pack Quantity | 10 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |