£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
SEEX Milling Inserts
Insert Grade T25M
Attribute | Value |
---|---|
Brand | Seco |
Chipbreaker | ME07 |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 9.525mm |
ECLASS Code | 21010590 |
Inscribed Circle | 9.525mm |
Insert Size | 09T3 |
Insert Style | SEEX |
ISO Cut | M25 to M30 P20 to P30 S25 to S30 |
ISO Designation | SEEX 09T3AFTN ME07 |
Manufacturer Grade | T25M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |