£10.89
Ex VAT
£13.07
Inc VAT
Product Details
Product Specification
SEKN Milling Inserts
Square Inserts
Insert Grade IC635
ISO Range - P/M/K: (P30-P50)(M20-M40)
Grade or Coating Type: CVD
Coating Layers: TiN+TiC+TiN
For use on carbon steel, alloy steel, stainless steel. Tough grade for low speed and high feed and unfavorable cutting conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiN+TiC+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SEKN |
ISO Cut | M20 to M40 P30 to P50 |
ISO Designation | SEKN 1204AFTN |
Manufacturer Grade | IC635 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |