£11.09
Ex VAT
£13.31
Inc VAT
Product Details
Product Specification
Product Documents
SEKR Milling Inserts
Square Insert
Insert Grade QP25C
(P10-P35) CVD coated. Milling grade for steels and some stainless steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140040991 |
ECLASS Code | 21010590 |
Finish/Coating | Multilayer MT-TiCN+Al2O3+TiN |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SEKR |
ISO Cut | P10 to P35 |
ISO Designation | SEKR 1203AFTN |
Manufacturer Grade | QP25C |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |