£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
SEKT Milling Inserts
Square Insert
Insert Grade: IC28
ISO Range - P/M/K: (M30-M40)
ISO Range - H/S/N: (N15-N30)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Used mainly for machning aluminum at medium cutting speeds and medium or large chip sections. The inserts usually feature very sharp cutting angles.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Cutting Direction | Right Hand |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SEKT |
ISO Cut | M30 to M40 N15 to N30 |
ISO Designation | SEKT 1204AFR HM |
Manufacturer Grade | IC28 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |