£8.90
Ex VAT
£10.68
Inc VAT
11 Variations Available
Product Details
Product Specification
Due to their precise ground geometry, these inserts are perfect for effective high-feed milling, feature extended tool life and impeccable surface finish. Suitable for diverse materials, they ensure steadfast clamping and efficient chip removal, mitigating issues like overcutting and chip adhesion. Versatile and dependable, these inserts excel in tasks like deep pocketing and cross-hole milling, elevating machining operations at every turn.
Features and Benefits
• Precise geometry offers extended tool life, reliable performance and superior surface finish
• Stable clamping ensures efficiency
• Efficient chip evacuation reduces overcutting
• Ideal for deep pocketing and cross-hole milling
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | MM |
EAN | 3603604263122 |
ECLASS Code | 21010590 |
Finish/Coating | Coated |
Insert Style | SOHT 12 |
Manufacturer Grade | M8340 |
Material Application | Cast Steel High-Temperature Alloys Stainless Steel Steel |
MFR Part No. | 8551743 |
Shape | Square |
UNSPSC Code | 23242105 |