£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
SOMT-HQ milling inserts features a thin PVD coated TiCN layer on a P45-K40 substrate with a very high level of toughness. Ideal for milling, parting and grooving of steel, stainless and alloy steels, they are suitable for low to medium cutting speeds and unstable machining conditions.
Features and Benefits
• P45-K40 substrate for a very high level of tool toughness
• PVD coated TiCN layer for improved heat and wear resistance
• Ideal for low-medium cutting speeds and unstable machining conditions
Typical Applications
• Milling
• Parting
• Grooving
• Steel
• Stainless steel
• Alloy steels
Standards
• Insert grade: IC328
• ISO range - P/M/K: (P25-P40)(M30-M40)
• ISO range - H/S/N: (S20-S30)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HQ |
Corner Radius | 0.40mm |
Cutting Direction | Neutral |
Cutting Edge Length | 6.35mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 6.35mm |
Insert Size | 602 |
Insert Style | SOMT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | SOMT 060204-HQ |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |