£9.99
Ex VAT
£11.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Mitsubishi SOMT Milling inserts have been developed using advanced simulation technology ideal for high load machining. With a deeper cut and thicker design they are also efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.
They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry.
Features and Benefits
• Hard carbide construction for rigidity when machining
• Thicker design for added durability
• Efficient heat disposal thanks to improved geometry
Specifications
• Carbide
• Cutting edges: 4
Typical Applications
• Turning
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Mitsubishi |
Corner Radius | 2mm |
ECLASS Code | 21010590 |
Finish/Coating | Coated |
Insert Size | 12T320PEER |
Insert Style | SOMT |
ISO Designation | SOMT12T320PEER-FT |
Manufacturer Grade | VP15TF |
Material | Carbide |
MFR Part No. | 90014520 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |