£10.29
Ex VAT
£12.35
Inc VAT
Product Details
Product Specification
Product Documents
SPKN Milling Inserts
Square Insert
Insert Grade QP40
(P40) Uncoated. For rough medium and finish milling of tough Steels and Stainless Steels including interrupted cutting.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 12.70mm |
EAN | 5036140041349 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SPKN |
ISO Cut | P40 |
ISO Designation | SPKN 1203EDTR |
Manufacturer Grade | QP40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |