£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
SPMT Turning Inserts
Insert Grade 4030
(P25)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
ECLASS Code | 21010590 |
Insert Size | 1204 |
Insert Style | SPMT |
ISO Designation | SPMT 120408-WL |
Manufacturer Grade | 4030 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |