£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
T490 LNMT Milling Inserts
HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.
Insert Grade : IC328
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.74mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1306 |
Insert Style | LNMT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | T490 LNMT1306PNTR |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 13.05mm |
UNSPSC Code | 23242105 |