£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
T490 LNMT Milling Inserts
HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.
Insert Grade : IC808
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type :PVD
Coating Layers :TiAlN/AlTiN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.74mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1306 |
Insert Style | LNMT |
ISO Cut | H10 to H20 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | T490 LNMT1306PNTR |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 13.05mm |
UNSPSC Code | 23242105 |