£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
T490 LNMT HELITANG Milling Inserts are tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.
Features and Benefits
• Tangentially clamped with 4 helical cutting edges
• Unique pocket design prevents insert pull-out
• Enables tools with larger core diameters
• High toughness and wear resistance
Specifications
• Insert grade: IC830
• ISO range P/M/K: (P20-P40)(M25-M35)
• ISO range H/S/N: (S15-S30)
• Coating type: PVD
• Coating layers: AlTiN+TiN
Typical Applications
• Steel
• Stainless steel
• High temperature applications
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 8.59mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 804 |
Insert Style | LNMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | T490 LNMT0804PNR-CS |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 7.43mm |
UNSPSC Code | 23242105 |