£13.39
Ex VAT
£16.07
Inc VAT
Product Details
Product Specification
T490 LNMX Milling Inserts
Features and Benefits:
Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Insert Grade IC928
(P20-P40)(M25-M35)(S15-S30)
Coating Layer TiAlN
PVD coated layer for use on steel & stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 804 |
Insert Style | LNMX |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | T490 LNMX0804PNR |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |