£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
T890 LNHT 1306PNTR -Tangentially clamped inserts with 4 or 8 cutting edges for general use
• Four-sided tangentially clamped insert with 8 right-hand cutting edges
• 0.8 mm corner radii
• 9.5 mm maximum depth of cut
• Cutting edge count 8
Insert Grade IC5100
(K10-K25)
CVD TICN+AL203 Coated insert for milling grey cast iron at high cutting speeds. This provides extended tool life.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.78mm |
ECLASS Code | 21010590 |
Finish/Coating | TICN/Al203 |
Insert Size | 1306 |
Insert Style | LNHT |
ISO Cut | K10 to K25 |
ISO Designation | T890 LNHT 1306PNTR |
Manufacturer Grade | IC5100 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |