£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
T890 LNHT 1306PNTR -Tangentially clamped inserts with 4 or 8 cutting edges for general use
• Four-sided tangentially clamped insert with 8 right-hand cutting edges
• 0.8 mm corner radii
• 9.5 mm maximum depth of cut
• Cutting edge count 8
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
"SUMO TEC" TiAlN PVD coating providing high wear resistance for use on a wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.78mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1306 |
Insert Style | LNHT |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | T890 LNHT 1306PNTR |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |