Iscar

T890 LNHT 1306PNTR, Milling Insert, Carbide, Grade IC810

SKU:

ISC1228055E

MPN:

3314971

£23.79

Ex VAT

£28.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    T890 LNHT 1306PNTR -Tangentially clamped inserts with 4 or 8 cutting edges for general use


    • Four-sided tangentially clamped insert with 8 right-hand cutting edges
    • 0.8 mm corner radii
    • 9.5 mm maximum depth of cut


    Insert Grade IC810
    (P15-P30)(K15-K30)
    PVD AlTiN+TiN First choice coated insert for milling nodular cast iron at medium to high cutting speeds.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Corner Radius

    0.8mm

    Cutting Edge Length

    13.78mm

    ECLASS Code

    21010590

    Finish/Coating

    AlTiN+TiN

    Insert Size

    1306

    Insert Style

    LNHT

    ISO Cut

    K15 to K30 P15 to P30

    ISO Designation

    T890 LNHT 1306PNTR

    Manufacturer Grade

    IC810

    Material

    Carbide

    Material Application

    Cast Iron Steel

    Pack Quantity

    1

    UNSPSC Code

    23242105