Pramet

TNGX 160604SR-F MILLING INSERT GRADE M8340

SKU:

PMT1201101D

MPN:

8020444

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Pramet Milling Insert with Square Shoulder, featuring the TNGX 1606 double-sided triangular design, ensures precise milling operations. Its sharp cutting edges and HF7 uncoated fine-grained WC-Co carbide construction make it a high-performance tool. The insert adheres to ISO-tolerance class-G for accurate indexing, making it an excellent choice for achieving precision and efficiency in milling applications.


    Features and Benefits
    • Double-sided robust insert with six cutting edges offering improved cost saving
    • Reduced cutting forces, leading to smooth and quiet machining for process security


    Product Specification
    Attribute
    Value

    Brand

    Pramet

    Clearance Angle

    60°

    Corner Radius

    0.4mm

    Cutting Direction

    Neutral

    EAN

    3603603844285

    ECLASS Code

    21010590

    Finish/Coating

    Coated

    ISO Designation

    TNGX 160604SR-F:M8340

    Material

    Cobalt-enriched Carbide

    Material Application

    Cast Steel Steel

    MFR Part No.

    TNGX 160604SR-F:M8340

    Shape

    Triangle

    UNSPSC Code

    23242105