£11.99
Ex VAT
£14.39
Inc VAT
26 Variations Available
Product Details
Product Specification
The Pramet Milling Insert with Square Shoulder, featuring the TNGX 1606 double-sided triangular design, ensures precise milling operations. Its sharp cutting edges and HF7 uncoated fine-grained WC-Co carbide construction make it a high-performance tool. The insert adheres to ISO-tolerance class-G for accurate indexing, making it an excellent choice for achieving precision and efficiency in milling applications.
Features and Benefits
• Double-sided robust insert with six cutting edges offering improved cost saving
• Reduced cutting forces, leading to smooth and quiet machining for process security
Attribute | Value |
---|---|
Brand | Pramet |
Clearance Angle | 60° |
Corner Radius | 0.8mm |
Cutting Direction | Neutral |
EAN | 3603603844445 |
ECLASS Code | 21010590 |
Finish/Coating | Coated |
ISO Designation | TNGX 160608FR-FA:HF7 |
Material | Cobalt-enriched Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | TNGX 160608FR-FA:HF7 |
Shape | Triangle |
UNSPSC Code | 23242105 |