£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
TPKN Milling Inserts
60° Triangular Insert
Insert Grade : IC520M
ISO Range - P/M/K: (P15-P35)(M10-M20)(K10-K30)
Grade or Coating Type: CVD
Coating Layers: TiCN
A CVD TiCN coated grade. Used for milling steel, malleable cast iron and stainless steel at medium to high cutting speed and medium feed.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Cutting Edge Length | 16.50mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 9.53mm |
Insert Size | 1603 |
Insert Style | TPKN |
ISO Cut | K10 to K30 M10 to M20 P15 to P35 |
ISO Designation | TPKN 1603PPTR |
Manufacturer Grade | IC520M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |