Iscar

TPKR Milling Inserts Grade IC928

2 Variations

TPKR Milling Inserts

60° Triangular Insert

Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.