£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
TPMT Inserts for WHV Counterbores & KV Countersinks
The Grandlund inserts have special chipbreaking angel for optimum chip control.
Attribute | Value |
---|---|
Brand | Granlund |
Clearance Angle | 11° |
Corner Radius | 0.4mm |
Cutting Edge Length | 7mm |
EAN | 7393906556577 |
ECLASS Code | 21010590 |
Finish/Coating | TiC/TiCN/TiN |
Insert Size | 7 |
Insert Style | TPMT |
Material | Carbide |
Pack Quantity | 1 |
Shape | Triangle |
UNSPSC Code | 23242105 |