£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
TPUN Milling Inserts
60° Triangular Insert
Insert Grade IC20
ISO Range -P/M/K: (M10-M25)(K10-K20)
ISO Range -H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.40mm |
Cutting Edge Length | 16.50mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.53mm |
Insert Size | 1603 |
Insert Style | TPUN |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | TPUN 160308 |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Non-Ferrous Metal Stainless Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |