£16.19
Ex VAT
£19.43
Inc VAT
7 Variations Available
Product Details
Product Specification
TR6 TNCU Double Sided Milling Inserts
TR6 TNCU 0702 - Double sided ground inserts with six cutting edges, available with .0197, .0394 and .0590" corner radii.
• Six cutting edges
• Positive rake angle
TR6 TNCU 1004 - Double sided insert with six round cutting edges, available in .0197 to .1181" corner radii
Features
• Six cutting edges
• Positive rake angle
• Provides excellent surface finish
Insert Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD TiAlN/AlTiN+TiN Coated grade providing high toughness and wear resistance for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 5.3mm |
Insert Size | 702 |
Insert Style | TNCU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | TR6 TNCU 070205 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 2.5mm |
UNSPSC Code | 23242105 |