£18.89
Ex VAT
£22.67
Inc VAT
8 Variations Available
Product Details
Product Specification
TR6 TNCU Double Sided Milling Inserts
TR6 TNCU 0702 - Double sided ground inserts with six cutting edges, available with .0197, .0394 and .0590" corner radii.
• Six cutting edges
• Positive rake angle
TR6 TNCU 1004 - Double sided insert with six round cutting edges, available in .0197 to .1181" corner radii
Features
• Six cutting edges
• Positive rake angle
• Provides excellent surface finish
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN/AlTiN+TiN Coated insert that provides high wear resistance. Recommended for a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 7.3mm |
Insert Size | 1004 |
Insert Style | TNCU |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | TR6 TNCU 100405 |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |