£26.19
Ex VAT
£31.43
Inc VAT
4 Variations Available
Product Details
Product Specification
TR6 TNCU Double Sided Milling Inserts
TR6 TNCU 1004 - Double sided insert with six round cutting edges, available in .0197 to .1181" corner radii
Features
• Six cutting edges
• Positive rake angle
• Provides excellent surface finish
Insert Grade IC882
(M25-M40)(S20-S30)
PVD TiAlN+TiN Coated grade for machining austenitic stainless steel, titanium and high temperature alloys.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.5mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/TiN |
Inscribed Circle | 7.3mm |
Insert Size | 1004 |
Insert Style | TNCU |
ISO Cut | M25 to M40 S20 to S30 |
ISO Designation | TR6 TNCU 100405 |
Manufacturer Grade | IC882 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel |
Pack Quantity | 1 |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |