£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
TR90 TXMT 1004 - Single sided insert with three cutting edges for 90° shoulder and face milling
• .0315" corner radius
• .157" maximum depth of cut
• 90° for shoulder and face milling
Insert Grade IC808
(P15-P30)(M20-M30)(K20-K30)(H20-H30)(S10-S25)
PVD TiAlN/AlTiN+TiN Coated insert that provides high wear resistance. Recommended for a very wide range of materials.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 7.3mm |
Insert Size | 1004 |
Insert Style | TXMT |
ISO Cut | H20 to H30 K20 to K30 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | TR90 TXMT 100408 |
Manufacturer Grade | IC808 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.9mm |
UNSPSC Code | 23242105 |