£14.09
Ex VAT
£16.91
Inc VAT
2 Variations Available
Product Details
Product Specification
TRFF TXMT 0702 - Single sided insert with three cutting edges for high feed machining
• 18˚ cutting edge angle
• Three cutting edges
• .024" maximum depth of cut
• Ramping down capability
• .039" radius for programming
TRFF TXMT 1004 - Single sided insert with three cutting edges for fast feed machining
• 17˚ cutting edge angle
• Three cutting edges
• 031" maximum depth of cut
• Ramping down capability
• .055" radius for programming
Insert Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD TiAlN/AlTiN+TiN Coated grade providing high toughness and wear resistance for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Inscribed Circle | 7.3mm |
Insert Size | 1004 |
Insert Style | TXMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | TRFF TXMT 1004 |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.9mm |
UNSPSC Code | 23242105 |