£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
These durable, double-sided trigon inserts are ideal for medium machining conditions on steel. They have low cutting forces, providing consistently smooth cutting. The inserts have high wear resistance, resulting in a long product lifespan.
Features and Benefits
• Double-sided trigon shape
• Low cutting forces for smooth cutting
• High wear resistance
Typical Applications
• Machining steel in a range of conditions
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.80mm |
Cutting Edge Length | 8.70mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 12.70mm |
Insert Style | WNMG |
Manufacturer Grade | IC8250 |
Material | Cobalt-enriched Carbide |
Material Application | Steel |
MFR Part No. | 5567523 |
Pack Quantity | 10 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |