noscriptXDLT Milling Cutting Inserts | Cromwell Tools

Kennametal

XDLT Milling Cutting Inserts

3 Variations

XDLT Milling Cutting Inserts are made from a solid carbide which provides greater rigidity than high speed steel. they feature extreme heat resistance making the ideal for high speed applications on non ferrous materials and other difficult to machine materials like plastics.

Features and Benefits
• Manufactured from solid carbide for improved rigidity
• Heat resistant for use in high speed application
• TiN/TiC/TiN coating for increased durability

Specifications
• Material: Carbide
• Grade: 6519
• Coating: TiN/TiC/TiN

Typical Applications
• Milling
• Cast Iron
• Steel
• Plastics

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1