£42.49
Ex VAT
£50.99
Inc VAT
5 Variations Available
Product Details
Product Specification
ZCET Milling Inserts
Insert Grade HC844
(ISO P15-P40 M15-M40) PVD coated. A high performance grade for milling alloy steels and stainless Steel. Excellent heat and wear resistant properties.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Clearance Angle | 7° |
ECLASS Code | 21010590 |
Insert Style | ZCEW |
ISO Cut | P15 to P40 |
ISO Designation | ZCEW 125-CE |
Manufacturer Grade | HC844 |
Material | Carbide |
Material Application | Alloy Steel Stainless Steel |
Pack Quantity | 1 |
Thickness | 6.1mm |
UNSPSC Code | 23242105 |