noscriptDijet ZCMT 100308R, Milling Insert, Carbide, Grade JC5040 ZCMT100308RJC5040 | Cromwell Tools

Dijet

ZCMT 100308R, Milling Insert, Carbide, Grade JC5040

SKU:

DIJ1228940P

MPN:

ZCMT100308RJC5040

£6.99

Ex VAT

£8.39

Inc VAT

OUT OF STOCK

    Product Details

    ZCMT Milling Inserts


    Insert Grades: JC5040
    JC5040 (P15-P35 M15-M40) Coated grade for mould making and diesinking applications in a wide variety of steels including tool steels, ferritic and martensitic stainless steels.


    Product Specification
    Attribute
    Value

    Brand

    Dijet

    Clearance Angle

    7°

    Corner Radius

    0.80mm

    Cutting Direction

    Right Hand

    Cutting Edge Length

    10.40mm

    EAN

    4547328289053

    ECLASS Code

    21010590

    Insert Size

    1003

    Insert Style

    ZCMT

    ISO Cut

    M15 to M40 P15 to P35

    ISO Designation

    ZCMT 100308R

    Manufacturer Grade

    JC5040

    Material

    Carbide

    Material Application

    Ferritic Stainless Steel Martensitic Stainless Steel Steel Tool Steel

    Pack Quantity

    1

    Thickness

    3.40mm

    UNSPSC Code

    23242105