£32.79
Ex VAT
£39.35
Inc VAT
4 Variations Available
Product Details
Product Specification
ZCFW Milling Inserts from Hitachi
Insert Grade PC20M
For use on Cast Iron, Aluminium, and Titanium
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
ISO Designation | ISO K06-K15 |
Manufacturer Grade | WH10 |
Material Application | Aluminium Cast Iron Titanium |
MFR Part No. | WF 153 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |