£7.39
Ex VAT
£8.87
Inc VAT
4 Variations Available
Product Details
Product Specification
ZPMT Milling Inserts
Insert Grades JC5040
(P15-P35,M15-M40) Coated grade for mould making and diesinking applications in a wide variety of steels including tool steels, ferritic and martensitic stainless steels.
Attribute | Value |
---|---|
Brand | Dijet |
Clearance Angle | 11° |
Corner Radius | 0.80mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 9.00mm |
EAN | 4547328290677 |
ECLASS Code | 21010590 |
Insert Size | 09T2 |
Insert Style | ZPMT |
ISO Cut | M15 to M40 P15 to P35 |
ISO Designation | ZPMT 09T208R |
Manufacturer Grade | JC5040 |
Material | Carbide |
Material Application | Ferritic Stainless Steel Martensitic Stainless Steel Steel Tool Steel |
Pack Quantity | 1 |
Thickness | 2.78mm |
UNSPSC Code | 23242105 |