£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
Spring-loaded mechanism accepts saw blades with bore from 1/2” to 1”. Blades are firmly secured in position with a socket screw. Rust-resistant oxide finish. Threaded 5/16” x 24.
Attribute | Value |
---|---|
Arbor Diameter | 1/2in. |
Brand | Indexa |
EAN | 5036140378193 |
ECLASS Code | 36609229 |
To Fit Bore Size | 1/in., 5/8in., 3/4in., 7/8in., 1in. |
Type | Saw Arbor |
UNSPSC Code | 27112811 |