£95.99
Ex VAT
£115.19
Inc VAT
Product Details
Product Specification
R8S1 - Slitting Saw & Stub Milling Arbor with Bridgeport R8 Shank
Attribute | Value |
---|---|
Arbor Diameter | 1in. |
Brand | Indexa |
EAN | 5036140378209 |
ECLASS Code | 36609229 |
Shoulder Length | 2in. |
Thread | 1in. x 14in. |
Type | Saw/Stub Milling Arbor |
UNSPSC Code | 27112811 |