£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
With a solid carbide construction, a PVD TIALN coating and 4 effective cutting surfaces the range of R216.24 CoroMill® plura solid carbide end mills offers durbable and reliable cutting power.
Features and Benefits
• Solid carbide constriction for increased rigidity
• PVD TIALN coating for optimum durability
• 4 flute cutting surface for good chip clearance
Specifications
• Cutting diameter: 4mm (face) 10mm (overall)
• Cut depth max: 22mm
• Diameter tolerance: h6
• Connection diameter: 10mm
• Cylindrical shank
• Flute helix angle: 50 degrees
• Corner radius: 3mm
• Grade: 1620
• Rotational speed max: 80,000 1/min
Typical Applications
• Steel
• Stainless steel
• Milling
Attribute | Value |
---|---|
Brand | Sandvik |
UNSPSC Code | 23241600 |