£31.99
Ex VAT
£38.39
Inc VAT
31 Variations Available
Product Details
Product Specification
Type B. HSS. Tolerance h8 flute 15mm.
When combining insert drills with countersinks, the drill must breakthrough the work piece before secondary cutting commences and must not be used in blind holes. Some sizes must not be used with carbide cutters.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
Cutting Diameter | 4.3mm |
EAN | 7393906500501 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 70mm |
Series | 0B |
Shank Diameter | 4mm |
Shank Type | Straight |
Taper Shank Size | N/A |
Tool Type | Insert Drill |
UNSPSC Code | 23241603 |