£24.49
Ex VAT
£29.39
Inc VAT
31 Variations Available
Product Details
Product Specification
Type F. Fixed. Tolerance c9.
When working ?dry? type R roller pilots must be lubricated. Some sizes must not be used with carbide cutters.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 6.5mm |
EAN | 7393906512108 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Piloted |
Material | Steel |
MFR Part No. | 7393906512108 |
Overall Length | 64mm |
Part Number | 0F-06 |
Series | 0F |
Shank Diameter | 4mm |
Shank Type | Straight |
Taper Shank Size | N/A |
Tool Type | Fixed Pilot |
UNSPSC Code | 23241603 |