£170.99
Ex VAT
£205.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Type H. Carbide K40 micrograin. Tolerence P8.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Cutting Diameter | 15mm |
EAN | 7393906420557 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Carbide |
Material Grade | K40 Micrograin |
MFR Part No. | 7393906420557 |
Overall Length | 40mm |
Part Number | 0H-15 |
Series | 0H |
Shank Diameter | 10mm |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |