£277.00
Ex VAT
£332.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Type 1
D (Tolerance g7): 24mm, d: 14mm.
Attribute | Value |
---|---|
Body Diameter | 24mm |
Body Length | 55mm |
Brand | Granlund |
EAN | 7393906200555 |
ECLASS Code | 21010100 |
Head Type | Single Hole |
MFR Part No. | 7393906200555 |
Overall Length | 120mm |
Part Number | 1A-12 |
Series | A |
Shank Diameter | 12mm |
Shank Type | Straight |
Standards Met | ISO14001 ISO9001 |
Tool Type | Toolholder |
UNSPSC Code | 23241603 |